DOLD Insulation Monitor MH5880 Series
#Grup produk P112004404
Spesifikasi
| Contacts | 2 x 1 changeover contact |
|---|---|
| Auxiliary Voltage (V) | AC 220 to 230 (50 to 400Hz) |
| Alarm Value (kOhm) | 5 to 100 |
| Prewarning Value | 10 kOhm to 5 MOhm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The insulation monitors MK 5880N and MH 5880 of the VARIMETER IMD family provides best insulation monitoring of pure three-phase and AC IT systems in a state of the art way fulfilling the relevant standards. The adjustment of the setting values is simple and user friendly done on 2 rotary switches on the front of the device. The MH 5880 also has a galvanic separated analogue output and a 11 step LED chain for display the actual insulation value.
Ulasan Produk
Tidak ada ulasan




















































































































































