Legrand Cable Ties Colson UV Protected with Internal Teeth (Pengikat / Kabel Tis)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.900
Spesifikasi
Band Width (mm)9
Operating Temperature Range (°C)-40 ~ 85
Band ClosureDouble lock head
ColorBlack
FluorescentNo
Halogen FreeYes
Length Belt/Tape/Tie (mm)123
MaterialPlastic
Minimum Tensile Strength (N)360
Mounting Temperature Range (°C)-30 ~ 85
Quality MaterialPolyamide Flame Retardant
Releasable ClosureNo
Surface ProtectionUntreated
Text StripNone
Tie Thickness (mm)2
TransparentNo
TypeExternal toothing
Type of FasteningDowel
UL ApprovalYes
UV-Stable According to ASTM D6779Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The temporary zone (with arrows) allows the clamps to be put on hold before final tightening. The manual snap - in area allows the insertion effort to be reduced before final tightening on the mechanical area with the tool ref 031996.mécanique avec l'outil ref 031996.
- Tear - off performance. Conformity to EN 62275
- Ergonomic heads with soft curves for more comfort during handling. Single head
- Resistance to UV, chemical agents, temperature, -Max. temperature in permanent use 85 °C - Minimum temperature in permanent use (clamp installed)-40°C - Minimum installation temperature-30°C".

Ulasan Produk

Tidak ada ulasan