Schneider Electric Tesys D Contactor 3P(3 No) Ac-3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp6.399.900
Spesifikasi
Compatibility CodeLC1D
Device Short NameLC1D
Pole Contact Composition3 NO
Product RangeTeSys Deca
Product or Component TypeContactor
Protective CoverWith
[Uc] Control Circuit Voltage (V)220 AC 50/60Hz
[Ue] Rated Operational Voltage (V)Power circuit: <= 690 AC 25-400Hz; Power circuit: <= 300 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 12A/690V AC-3/3e (5.5kW@400V). It provides a 220V 50/60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates up to 3600 cycles/hour and environments up to 60°C, it procures high reliability and durability. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait