Schneider Electric Smart Communication Module Modicon M262

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.699.900 - Rp16.999.900
Spesifikasi
Depth (mm)88.3
Height (mm)100
Mounting SupportTop hat type TH35-15 rail conforming to IEC 60715; Top hat type TH35-7.5 rail conforming to IEC 60715; plate or panel with fixing kit
Number of Module per PLC1 maximum per logic controller; 1 maximum per motion controller
Product CertificationCE; cULus; RCM; EAC (pending); Achilles
Product RangeModicon M262
Product or Component TypeSmart communication module
Range CompatibilityModicon M262
Resistance to Electromagnetic Fields10 V/m 80 MHz-1 GHz conforming to IEC 61000-4-3; 3 V/m 1.4 GHz-2 GHz conforming to IEC 61000-4-3; 1 V/m 2 GHz-3 GHz conforming to IEC 61000-4-3
Resistance to Electrostatic Discharge (kV)4 (on contact conforming to IEC 61000-4-2); 8 (on air conforming to IEC 61000-4-2)
Resistance to Fast Transients2 (power lines) conforming to IEC 61000-4-4; 1 (Ethernet line) conforming to IEC 61000-4-4; 1 (serial link) conforming to IEC 61000-4-4; 1 (input) conforming to IEC 61000-4-4; 1 (transistor output) conforming to IEC 61000-4-4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This smart communication module for Modicon M262 motion controllers is designed to provide 4 additional Ethernet accesses to the controllers. TMSES4 benefits from cloud apps, analytics, allows connection to other Schneider/third-party cloud platforms with MQTT/HTTP protocols, JSON, TLS encryption. It embeds 4 Ethernet based networks (Ethernet/IP adapter, DHCP client, IEC VAR ACCESS, Modbus TCP server, SNMP, FTP client/server, SQL client, Web server. Modicon M262 are logic/motion controllers with embedded cloud connectivity, figuring cybersecurity capabilities, supporting monitoring, analytics and predictive maintenance. TMS4 smart communication module figures self speed adaptation (10, 100, 1000mbps), Half or full duplex service, and autocrossing (MDIO). It is possible to connect up to three Ethernet smart communication modules on a motion controller, the power supply is embedded on the communication bus. It measures 60mm width, 88mm depth, and 100mm height. It weighs 0.403kg. This controller is designed for machinery requiring integrated IIoT connectivity or encrypted communication. Certified with CE, cULus HazLoc, RCM, EAC, Achilles L2, EU RO Mutual, Conform to UL 61010-1/-2-201, CSAC22.2 No. 61010-1/-2-201, ANSI/ISA 12-12-01, EN 61131-2. This smart communication module is compatible with Modicon M262 logic/motion controllers. It is configured by EcoStruxure Machine Expert software. TMSES4 smart communication module installs on 35mm DIN rail with Clip-on locks. Modicon M262 logic/motion controllers are the IIoT-ready controllers for performance machines. Modicon M262 logic/motion controllers embed Industrial Internet of Things (IIoT) protocols and encryption to provide direct cloud connectivity & digital services.

Ulasan Produk

Tidak ada ulasan