Schneider Electric Enerlin'X I/O Application Module

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
Cable Length (m)10
Communication Network TypeUniversal Logic Plug on 2 RJ45 connectors
Connections - TerminalsScrew terminal block
Control TypeBy software
Current Consumption (mA)165
Depth (mm)70.6
Device Short NameI/O
Electromagnetic CompatibilityElectrostatic discharge immunity test conforming to EN/IEC 61000-4-2; Immunity to radiated fields 10 V/m conforming to EN/IEC 61000-4-3; Surge immunity test conforming to EN/IEC 61000-4-5
Input TypeDigital at state 1: 19.8-25.2V - DC - 6.1-8.8 mA; Digital at state 0: 0-19.8V - DC - 0 mA
Mounting ModeBy clips
Mounting Support35mm DIN rail
Number of Inputs6 digital; 1 analog
Number of Outputs3 digital
Output TypeDigital: 250 V - AC - 5 A
Product CertificationFCC; GOST; CE; cULus
Product or Component TypeI/O module
StandardIEC 60947-6-2; UL 60950; IEC 60950; UL 508
Time Delay (s)0-20
Vibration Frequency (Hz)5-8.4
[Us] Rated Supply Voltage (V)24 DC - 20-10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This I/O module is an Input/Output application module and it is part of EnerlinX communication system. This I/O module is compatible with Masterpact, Compact and PowerPact devices. It is used for protection, circuit breaker control, motor control, energy management and monitoring applications. It provides six digital inputs, three digital outputs and one analog input. It is equipped on the top with one 24VDC screw clamp terminal block and one terminal block for the 6 digital inputs. There are two RJ45 sockets on the bottom for ULP, and 4 terminal blocks for the digital outputs and analog input. The I/O module is a DIN rail mounting device and its dimensions are 72mm x 116mm x 71mm. The protection degree is IP4x on the front face and IP2x on the connectors. The I/O module is entirely part of the EcoStruxure Power architecture and Ethernet ready smart panels. The I/O module can be configured and updated (firmware) using EcoStruxure Power Commission software.

Ulasan Produk

Tidak ada ulasan