Line Precision Machinery Length Measurement Transmitter

Sebelum PPN:
Rp12.999.900
Spesifikasi
AccessoriesRubber Pulley for meter (2 pieces), 3P connector
Operating Temperature Range (°C)-10 to 50 (no freezing)
Output1
Voltage (V)DC 5 to 12(±10%)
Current Consumption (mA)20
Maximum Load Current (mA)20
Measurement Speed (minute/s)100
Operating Humidity Range (%RH)35 to 85 (no condensation)
Output Impedance (ohm)2
RoHS DirectiveCorrespondence (10 substances)
Sending Unit (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When combined with an electronic counter, the length of cloth, paper, film, etc. can be easily measured.

Ulasan Produk

Tidak ada ulasan