HuaFanQinLu Detektor Gas HCL (Monitor Gas Asam Klorida)

Sebelum PPN:
Rp9.199.900
Spesifikasi
Dimensions (mm)114x55x46
Range (ppm)0 to 100
Resolution (ppm)1
AlarmAudible 95 to 105dB+ Visible flashing red LED+Vibration
Acquisition MethodNatural Diffusion
CertificatesCE/ATEX/ISO9001
DisplayLCD Digital Display
Humidity Range (%RH)15 to 90 (No Condensation)
Power SupplyCR2 CR15H270 Li battery (replaceable)
Sensor TypesElectrochemistry
Temperature Range (°C)-20 to 50
Work ModeContinuous Work

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Potable personal safety use
- Detect gas concentration by natural diffusion
- Measure range 0-100ppm
- LCD digital display with backlit
- High precision and fast response sensor
- Low and high adjustable alarm points
- Sound, light and vibration alarms
- Long standby time Li battery,replaceable
- Four buttons, simple operation
- Back alligator clip design,easy to carry
- Supports connect with external pump
- CE ATEX explosion proof certificates
- 100% strictly inspection before package

Ulasan Produk

Tidak ada ulasan