Yoshitake Solenoid Valve / REDMAN DP-200F

Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
Ambient Temperature (°C)50 or less (no freezing)
ConnectorJIS 10KFF flange
KindsSolenoid Valve
Material (Valve Box)SCS
Material (Valve Member)NBR (diaphragm)
Maximum Operating Pressure (MPa)0 to 1.0 (vacuum cannot be used)
Minimum Operating Pressure (MPa)0 (Differential pressure of 0.1 or more is required for horizontal coils)
Mounting DirectionHorizontal / vertical freedom (up to 90 ° to coil upward)
Operating Pressure Range (MPa)0 to 1.0 (vacuum cannot be used)
Operating Temperature (°C)5 to 60
Operating Temperature Range (°C)5 to 60
Suitable fluidCold / hot water, air, nitrogen gas, argon gas, oil (20 cSt or less)
TypePilot type diaphragm
Valve Seat LeakageNone (confirmed visually by pressure gauge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open type diamond flap type when energized. The impact of the water hammer is reduced and the valve closing time is shortened. Since the valve part uses synthetic rubber, there is no leakage of the valve seat. The mounting posture is horizontal and vertical (however, within 90 ° with respect to the coil upward).

Ulasan Produk

Tidak ada ulasan