Yoshitake Sight Glass 150L-13F

Sebelum PPN:
Rp7.799.900 - Rp52.999.900
Spesifikasi
ConnectorJIS 10K FF flange
KindsSight Glass
Material (Main Unit)Stainless Steel
Maximum Operating Pressure (MPa)1
Maximum Pressure (MPa)1
Maximum Temperature (°C)150
Operating Temperature Range (°C)150
Suitable fluidCold / hot water / oil / other non-hazardous fluid
Thermal Shock Temperature (°C)100
Type of ConnectionFlange Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can check the mixed state of the two-component fluid and its color. It is possible to check the fluid that flows intermittently. Can be used for both horizontal and vertical piping.
* Glass is a consumable item
Warning
* Glass is a consumable item

Ulasan Produk

Tidak ada ulasan