Yoshitake Sight Glass (Transparent Type) 150L-F

Sebelum PPN:
Rp8.999.900 - Rp40.999.900
Spesifikasi
ConnectorJIS 10KFF flange
KindsSight Glass
Material (Main Unit)FCD450
Maximum Operating Pressure (MPa)1
Maximum Temperature (°C)150
Operating Temperature Range (°C)150
Suitable fluidCold and hot water, oil
Thermal Shock Temperature (°C)100
TypePerspective

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can check the mixed state of the two-component fluid and its color. It is possible to check the fluid that flows intermittently. Can be used for both horizontal and vertical piping.

Ulasan Produk

Tidak ada ulasan