Helmholz Connector for Use with Fieldbus Application
#Grup produk P111930351
Spesifikasi
| Additional Connection Jack | Yes, SUB-D, 9-pin |
|---|---|
| CAN Bus Cable | Wires up to 0.5 mm², 60/75 °C copper cable Wires up to 0.5 mm², 60/75 °C copper cable |
| CAN Connection | SUB-D female connector, 9-pin |
| CAN Interface | 1 |
| CAN Transmission Rate | Max. 1Mbps |
| Cable Outlet | Vertical |
| Dimensions (DxWxH) (mm) | 40x17x64 |
| Maximum Outside Diameter (mm) | 8 |
| Scope of Delivery | CAN bus connector 90° |
| Terminating Resistor | Resistor 120 Ω integrated and switchable with slide switch |
| Voltage Supply (V) | DC 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CAN-Bus Connector
90° with additional connection jack
The CAN bus connector serves the purpose of connecting a CAN bus participant to the CAN bus cable. The connector is quickly mounted and has an integrated, connectable terminating resistor. Helmholz offers you the CAN bus connector for transmission rates up to 1 Mbps.The CAN bus connector is plugged directly onto the CAN bus interface (SUB-D socket, 9-pin) of the CAN bus participants. The CAN bus cables are connected using 6-pin screw terminals. A slide switch is used to set whether the connector is to be used as a node or at the segment end. The switch can also be operated in the installed condition. The setting is clearly visible.In node setting (“OFF”), the connector must be operated when the incoming and outgoing bus are connected to each other. The terminating resistor is then ineffective. Assegment end (“ON”), the connector must be set on the first and last (outermost) participants of the segment respectively. In this case the terminating resistor is connected on the incoming bus, and the outgoing bus is disconnected.The CAN connectors also work in the extended ambient temperature range of -25 °C to +85 °C. Additional participants can be connected via the with additional connection jack.
90° with additional connection jack
The CAN bus connector serves the purpose of connecting a CAN bus participant to the CAN bus cable. The connector is quickly mounted and has an integrated, connectable terminating resistor. Helmholz offers you the CAN bus connector for transmission rates up to 1 Mbps.The CAN bus connector is plugged directly onto the CAN bus interface (SUB-D socket, 9-pin) of the CAN bus participants. The CAN bus cables are connected using 6-pin screw terminals. A slide switch is used to set whether the connector is to be used as a node or at the segment end. The switch can also be operated in the installed condition. The setting is clearly visible.In node setting (“OFF”), the connector must be operated when the incoming and outgoing bus are connected to each other. The terminating resistor is then ineffective. Assegment end (“ON”), the connector must be set on the first and last (outermost) participants of the segment respectively. In this case the terminating resistor is connected on the incoming bus, and the outgoing bus is disconnected.The CAN connectors also work in the extended ambient temperature range of -25 °C to +85 °C. Additional participants can be connected via the with additional connection jack.
Feature
• 24 V for participant supply• Metalized housing
• No parts that can be lost
• Small size
• The maximum ambient temp
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
