E-CON Tempat Sampah/Tong Sampah Injak 2 Tutup 37L Coklat (Trash Bin)

Sebelum PPN:
Rp769.900
Spesifikasi
Capacity (L)37
ColorBrown
Height (mm)561
Length (mm)422
MaterialPolypropylene (PP)
Opening Width (mm)283
Type of lidPedal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a structure in which the lid opens to the left and right. You can use it under a rack or table without worrying about the height of the lid opening. It can also be opened and closed by hand. The same size has a connection function that can be used side by side.

Ulasan Produk

Tidak ada ulasan