HASHIMOTO Lakban OPP (Solasi / Selotip)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Adhesive Strength (N/10mm)2.6
ColorTransparent
Length (m)100
Main applicationFor packing
MaterialBase material = Polypropylene, Adhesive = Acrylic
Maximum Diameter of Roll (mm)118
Paper Tube Length (mm)76
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)34.9
Thickness (micron)50
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use on furniture, walls, glass, car bodies, skin, etc.
Cannot be used for electrical insulation.
Please remove dirt, oil, and moisture from the surface to be pasted before using.
Feature
OPP tape for packaging lightweight items. Because it is transparent, it does not hide the design of the box.
Use
For packing (for medium and light weight items).

Ulasan Produk

Tidak ada ulasan