AQUA SYSTEM Drum Tap for Pails and 18-Liter Cans (Keran Drum Oli)

Sebelum PPN:
Rp9.499.900
Spesifikasi
Height (mm)277
Length (mm)194
MaterialBrass, stainless steel (SUS304), packing = nitrile rubber (NBR), chrome plating
Opening Width (mm)13
Opening Diameter (mm)48.8
Can Outlet Outer Diameter (mm)48.8
Compatible FluidsLow viscosity oils, detergents, waxes
Lever ColorOrange
PackingNBR
Width (mm)84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used for resin mouth.
Cannot be used with solvents.
Feature
Just attach it to the mouth of the can, tip the can over and twist the valve. It is very easy to use because it does not require a drive source. It can be stored with the cock attached. The type with an air release pipe can discharge smoothly without pulsation. We accept special orders to match the cans you have.

Ulasan Produk

Tidak ada ulasan