MARKAL Industrial water-based marker PAINT-RITER white
#Grup produk P111849031
Spesifikasi
| Color | White |
|---|---|
| Material | Body = resin, core = acrylic fiber |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Temperature (°C) | 4-66 |
| Writing Tip Length (mm) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Although it is a water-based marker, it has industrial-level durability and quick drying. With low VOC and xylene-free specifications, it is an eco-friendly and health-friendly marker. As it is non-dangerous goods, there is no need to worry about transportation and storage.Use
For marking on plastic, metal, rubber, glass, etc.Ulasan Produk
Tidak ada ulasan




















































































































































