FUJI Fuji LD Glove S

Sebelum PPN:
Rp57.900
Spesifikasi
ColorTranslucent
EmbossingExternal embossing
MaterialLDPE (Low Density Polyethylene)
Middle Finger Length (cm)7
Overall Length (cm)28
Palm Circumference (cm)28
SizeS
Thickness (mm)0.028
With or Without PowderNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Gloves made of polyethylene. The outside is embossed to prevent slipping and sticking. Food sanitation standard passed product.
Use
For food processing and food serving work.

Ulasan Produk

Tidak ada ulasan