GROZ Oil Measuring Beaker

Sebelum PPN:
Rp199.900
Spesifikasi
Capacity (ml)2000
Graduation Interval (ml)200
Height (mm)190
Length (mm)200
MaterialPolypropylene (PP)
Outer Diameter (mm)158
Width (mm)163

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Suitable for industrial, automotive and DIY applications. High optical clarity. Sturdy and sturdy handle with ergonomic grip for convenient use. Highly resistant to acids, bases and chemicals, these are autoclavable at 120 degrees Celsius. It is microwave safe.
Use
Industrial Automotive DIY

Ulasan Produk

Tidak ada ulasan