GROZ Oil Measuring Beaker
#Grup produk P111816811
Spesifikasi
| Capacity (ml) | 100 |
|---|---|
| Graduation Interval (ml) | 20 |
| Height (mm) | 74 |
| Length (mm) | 95 |
| Material | Polypropylene (PP) |
| Outer Diameter (mm) | 64 |
| Width (mm) | 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Suitable for industrial, automotive and DIY applications. High optical clarity. Sturdy and sturdy handle with ergonomic grip for convenient use. Highly resistant to acids, bases and chemicals, these are autoclavable at 120 degrees Celsius. It is microwave safe.Use
Industrial Automotive DIYUlasan Produk
Tidak ada ulasan




















































































































































