3M Speedglas Welding Helmet 9100, with Welding Filter Kit 9100XXI

Sebelum PPN:
Rp13.999.900
Spesifikasi
Main Unit Dimensions (mm)73x107
Main Unit Size (mm)73x107
Rated Lifetime (hour)Approximately 1800 (battery)
Sensitivity5 levels + 2 modes
Series9100
Shade No.# 5, # 8, # 9- # 13 (variable) (Dark state of automatic shading filter (ADF))
StandardEN 379 (liquid crystal filter), EN166: BT, EN175: B
TypeAutomatic shading welding surface
Welding methodCovered arc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3M Speed Glass Automatic light-shielding welding surface The highest grade of the 9100 series. Extra wide view type 3M Speed Glass Liquid Crystal Filter Kit 9100XXi 500126 equipped with 9100 series top grade new optical system, you can see the welding state more naturally and clearly. A side window that secures a wide field of view during work that can be switched to welding mode or polishing mode with a single touch by operating the outer button while wearing the automatic light-shielding welding surface. Aerodynamic structure exhaust port that prevents the liquid crystal from fogging during work. Optimal center of gravity design that reduces the burden on the neck and back. Shading degree: 7 levels from # 5, # 8 and # 9 to # 13. Sensitivity: 5 steps + 2 mode adjustment, LCD filter size: 73mmX107mm

Ulasan Produk

Tidak ada ulasan