NRS Cutting Wheel Zeta Cut (Mata Gerinda Potong)

Sebelum PPN:
Rp779.900
Spesifikasi
Abrasive MaterialNX
Blade Thickness (mm)1
Grain Size (#)46
HardnessS
Hole Diameter (mm)15
Maximum Operating Peripheral Speed (m/minute)4800
Maximum Operating Peripheral Speed (m/s)80
Maximum Operating Speed (rpm)14550
Outer Diameter (mm)105
Tool UsedDisc grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A straight type double-sided reinforced cutting whetstone.
- Compared to conventional cutting wheels that use general abrasive grains, cutting speed is faster and work efficiency is improved.
- It is versatile enough to handle a variety of tasks, from 3mm thick thin plates to 13mm diameter round bars.
- Compared to conventional 1mm cutting wheels, there is less resistance during cutting, allowing for smoother work.
Use
For cutting general metals such as small diameter round bars, pipes, steel plates, square timbers, galvanized iron, etc.

Ulasan Produk

Tidak ada ulasan