FPS Vacuum Cleaner

Sebelum PPN:
Rp7.899.900
Spesifikasi
Body Size (mm)W310xD320xH320
Capacity (Ah)10-12
Depth (mm)320
Dust Collection Capacity (L)5 (paper bag)
Height (mm)320
MaterialBody = Resin, Extension tube = Aluminium
Maximum Air Volume (m³/minute)1.8
Maximum Vacuum Pressure (kPa)19
Noise Level (dB)65
Power Consumption (W)1000-1200 (50/60Hz)
Power Supply (V)100
TypeDry
Width (mm)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Furniture nozzle, cyclone cup, and carpet nozzle W are sold separately.
Feature
- A lightweight, compact type dry vacuum for commercial use that was developed to be easy for women to handle, reducing the weight that is transferred to your hands.
- Ultra-thin head allows you to work smoothly under copy machines.
- The body design minimizes protrusions and the shock-absorbing bumper protects objects from shocks that may occur during cleaning work.
- Equipped with three tools as standard to prevent disconnection of the power cord.
- You can adjust the driving sound with power select.

Ulasan Produk

Tidak ada ulasan