Spesifikasi
| Height (mm) | 340 |
|---|---|
| Material | HDPE |
| Thickness (mm) | 0.009 |
| Width (mm) | 230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- This is an ultra-thin HD plastic bag that is familiar to supermarkets. - It is used for taking home side dishes, etc., and for temporary sorting.
- Thickness: 0.009mm.
- A type with a string that can be hung on a hook and pulled out one by one.
- Quantity: 200 pieces
Ulasan Produk
Tidak ada ulasan




















































































































































