YAMASIN Tip Saw

Sebelum PPN:
Rp309.900
Spesifikasi
Blade Thickness (mm)1.6
Hole Diameter (mm)20
Number of Blade52
Number of Blades (pieces)52
Outer Diameter (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Adopts a black coating that is resistant to tar, rust, and chips, and achieves smooth cutting.
- It is a highly durable and long-life product that uses a high-hardness tip.
- Uses a 23° rake angle polishing to sharpen the tip of the tip, achieving a more comfortable and light cutting quality.
Use
For cutting wood, laminated wood, plywood, panel coat, MDF material, OSB material, flooring material, insulation board, vertical board, colored plywood, fiberboard, Keikal board, lath board, lath cut, and styro foam.

Ulasan Produk

Tidak ada ulasan