JEJ ASTAGE Shield Box Shut (Wadah Shield Berkunci)

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorBlack Green
Content SetHalf tray (2 partition plates on the tray)
Depth (mm)345
Effective Internal Dimension Frontage (mm)370
External Dimension (Height) (mm)345
External Dimension Depth (mm)360
External Dimension Frontage (mm)518
Load Capacity (kg)500
MaterialBody = Polypropylene (PP); Packing = Polyethylene foam
Maximum Load Weight (kg)500
Maximum Storage Weight (kg)20
PadlockCan be installed (sold separately)
Width (mm)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A gasket is attached to the frame on the back of the lid, making it difficult for water and dust to enter.
- It has an outstanding load capacity of 500 kgf (lid) and can be used as a step stool or a chair.
- The convenient half-shaped tray comes with two partition plates.
- The number of stacking stages is up to 3.
Use
Convenient for storing tools, outdoor equipment, etc.

Ulasan Produk

Tidak ada ulasan