HiKOKI Rechargeble Rotary Hammer (Mesin Bor Bobok Beton)

Sebelum PPN:
Rp8.299.900
Spesifikasi
Body Dimensions (mm)271x211x81 (when battery is installed)
Body MaterialResin
Content SetSide handle ; Depth gauge ; Case
Drilling Capacity Concrete (mm)3.4 - 18
Drilling Capacity Woodworking (mm)18
Drilling capacity (mm) Ironwork13
Estimated continuous work amount (1 charge)Approximately 305 holes in concrete (depth 30 mmxdiameter 3.5 mm)
Impact (rpm)0 to 4100; 0 to 5500
MotorBrushless motor
No Load Rotation Speed (rpm)0 to 800, 0 to 1080
Usable Storage BatteriesMulti-volt battery, sliding lithium-ion battery 18V (BSL18○○)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery pack and charger are sold separately.
Feature
- The compact and lightweight body has a center of gravity close to your hand, making it easy to maneuver and work comfortably.
- A new anti-vibration handle absorbs shock and vibration transmitted to the handle, protecting the operator.
- Equipped with auto stop function.
- Memorizes the drilling time and automatically stops the motor at the memorized time, making it convenient for continuous drilling.
- Equipped with a two-stage rotation speed switch, you can easily switch according to the work content by simply pressing a button.
Use
- In rotation + impact mode: For drilling pilot holes for various plugs, drilling holes in tiles and bricks, and driving anchors.
- In rotation mode: For drilling holes in metal and wood, tightening and loosening machine screws and wood screws.

Ulasan Produk

Tidak ada ulasan