FUJIKURA Rat Catcher Mouse Heaven

Sebelum PPN:
Rp1.299.900
Spesifikasi
Current Operating (mA)380
Depth (mm)215
Energization Time when Operating (minute)4
Height (mm)120
Power Source4 AA alkaline batteries (sold separately)
Standby Current (μA)50
Voltage when Operating (V)6000 to 8000
Width (mm)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is a pest extermination device that applies high voltage. Please handle with care.
Feature
- Exterminates rats with high voltage of 6000-8000V.
- Operates with 4 AA alkaline batteries and can discharge high voltage 20 to 30 times.
- Three plates are lined up from the entrance, and high voltage flows when you touch two of them.
- High-voltage current flows for 1 minute, followed by a 15Hz impulse electric shock for 3 minutes.
- Cleaning is easy as the power supply section can be removed.
Use
For exterminating rats.

Ulasan Produk

Tidak ada ulasan