Kondisi Barang:
Spesifikasi
| Blade Length (mm) | 62 |
|---|---|
| Content Set | Knife ; Replacement blade meter 3 pieces ; Knife ; Replacement blade (1600A016ZH) 3 pieces |
| Material | ABS |
| Total Length (mm) | 183 (open); 124 (closed) |
| Width x Height (mm) | 22x35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Compact and easy-to-use design based on ergonomics. - Easy to open and close by pressing the button, fold in half for compact carrying
- Can store up to 3 replacement blades in the main body.
- No tools are required to replace the blade.
- Professional specifications.
Use
For cutting paper, cloth, leather, etc.Ulasan Produk
Tidak ada ulasan




















































































































































