Spesifikasi
| Main Body/Nozzle Material | Polyethylene (PE) |
|---|---|
| Nozzle Length (mm) | 220 |
| Scale Interval (ml) | 500 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Do not place near fire or high heat.Feature
- Comes with a lid to prevent dust. - Thick and easy-to-grip handle for well-balanced injection.
- Even if you fill the liquid to its maximum capacity, there is plenty of room to reach the injection port, so you can safely fill it without spilling.
Use
Transferring liquids such as oil.Ulasan Produk
Tidak ada ulasan




















































































































































