Wincam Ion Wash (Pembersih Antibakteri)

Sebelum PPN:
Rp129.900 - Rp529.900
Spesifikasi
MaterialInorganic ionized water, sodium carbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ionized cleaning water that does not use detergent and only contains water and sodium carbonate.
- It is a versatile cleaner that is friendly to people and the environment and does not use chlorine, acids, or surfactants, using water that has a high concentration of negative electrons trapped in it using a special manufacturing method.
- Removes stubborn oil stains and protein stains that are difficult to remove with regular detergents.
- Easy to clean and sterilize various areas, highly safe, and does not require double-spraying. Ideal for cleaning oil stains, protein stains, and areas where you do not want to use detergent.
- The manufacturing method for ``Wincome Ion Wash'' is different from general alkaline ion detergents. *Conventional alkaline ion detergents could not be used on aluminum products, but ``Wincome Ion Wash'' can be safely used on aluminum because it has a reducing effect.
- Since the pH is stable, it can be stored for a long time.
- Fill a container with ``Wincome Ion Wash'' and soak dirty items in it. If it is a normal stain, you can remove it by just soaking it for 1 to 2 minutes. For stubborn stains, soak for 10 minutes to 1 hour.
- If it is a normal stain, you can remove it by just soaking it for 1 to 2 minutes.
- For stubborn stains, soak for 10 minutes to 1 hour.
- It is effective to heat the product to 40°C to 60°C and spray or soak it before washing to increase the cleaning power.

Ulasan Produk

Tidak ada ulasan