IceBattery High Spec Ice Pack
#Grup produk P111762024
Spesifikasi
| Bottom Part of the Cover | Rounded corners to give priority to gentleness on the skin. |
|---|---|
| Cold Retention Time (hour) | 1 to 2 (assuming an outside temperature of 35°C.) |
| Cooling Temperature (°C) | Home freezer -18 or below for 10 hours or more |
| Estimated Cold Retention Time (hour) | 1 to 2 (assuming outside temperature 35°C) |
| Feeling Temperature (°C) | Blue side 15, logo side 25 |
| Length (mm) | 155 |
| Material | Exterior material = Polyurethane; Interior = Ice pack Container = Polyethylene, Minamat insulation material; Contents = Water, sodium chloride, gelling agent |
| Outer Cover | Polyurethane. Can be washed with neutral detergent. Durable and stretchy material. Prioritizing comfort and being gentle on the skin. |
| Thickness (mm) | 18 |
| Width (mm) | 105 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Volume expansion occurs during freezing. - There are no problems with use.
- Do not heat it or put it in the microwave.
- If the product is damaged or cannot be frozen, please discontinue use.
- Please don't eat it.
Feature
- By cooling the sensitive area during the waiting period after vaccination, side effects such as swelling of the sensitive area, fever, headache, and fatigue can be alleviated. - By using two different temperatures (15℃ for the blue side and 25℃ for the logo side), it can be used for a variety of purposes, including icing when you have a fever, as well as icing immediately after vaccination.
- The two memorized temperatures can be maintained at a constant level for 1-2 hours until completely melted when taken out of the freezer.
- By cooling the AVA blood vessels (arteriovenous anastomoses) with the cooling agent "Ice Battery" that feels like 15 degrees Celsius, heat is effectively released to the outside, and at the same time, a large amount of chilled blood is returned from the palm of the hand to the heart and brain, cooling down the entire body and relieving pain with a healing effect.
- Keeping the vaccination site (arm) and AVA blood vessels (palms, cheeks, soles of the feet) cool for several days immediately after vaccination and when going to bed at night, even under the futon, can be expected to have the effect of relieving pain such as sluggishness and fatigue caused by fever.
- For several days after receiving the COVID-19 vaccine, after the side effects have finished, this product is applied to the vaccination site (arm) and the palm of the hand (where there are the most AVA blood vessels that regulate body temperature), and by intensively cooling it, a large amount of cooled blood is returned to the heart and brain using the veins from the palm, suppressing the rise in core body temperature, and is a palm-sized icing that can be expected to have the effect of healing (alleviating) pain and fatigue caused by arm swelling and fever.
- In addition to preventing fever, it can be used to prevent heatstroke during the day and insomnia at night (relieve the difficulty of sleeping on tropical nights).
- Although it is made of polyurethane material that is soft to the touch, condensation may occur. If you are concerned about condensation, especially when using it at night while sleeping, we recommend wrapping it in kitchen paper or a thin handkerchief.
- You can use it cleanly by washing it with water using a neutral detergent. (Usage guideline: Approximately 1 year)
- An icing that cools the body. CO2 emissions can be reduced by more than 70% compared to ice or dry ice.
Use
- You can use it for a variety of purposes by simply cooling it in your home freezer. - On tropical nights and other nights when it is hard to sleep, just hold it in your hand to cool down your entire body
- Just hold it in your hand before, during, and after work during the day to prevent heat stroke
- When you have a sudden fever or headache, just hold it in your hand to cool down your body Easily relieve fatigue
- Heal your entire body from your hands when you experience symptoms of sweating, hot flashes, or hot flashes
- Cool the vaccination site or areas that feel hot after vaccination
- Cool for pre-cooling purposes at sports sites
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
