uni Gelink Ballpoint Pen Uni-ball One Set

Sebelum PPN:
Rp189.900
Spesifikasi
Cap type / knock typeKnock type
ColorWhite
Ink ColorBlack, Blue, Light Blue, Green, Orange, Red, Pink, Purple
Lead Diameter (mm)0.38
Refill LeadUMR38S
Shaft Diameter (mm)6.0
Tip Size (mm)0.38
Total Length (mm)112
Writing Line Width (mm)Undisclosed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The newly developed uni-ball one ink minimizes the penetration of colorants into paper fibers, producing the original colors of the colorants, with deep blacks and vivid colors.
- Features ink lines that give you a "clear" look when you look back at your notes and memos.

Ulasan Produk

Tidak ada ulasan