Spesifikasi
| Capacity (L) | 90 |
|---|---|
| Color | Clear |
| Length (mm) | 1000 |
| Material | L-LDPE transparent |
| Thickness (mm) | 0.035 |
| Width (mm) | 900 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- This is a ready-made, unbranded garbage bag that maintains the thickness within JIS standards and is competitive in price. - The "E" after the thickness of the product name means "economy".
Ulasan Produk
Tidak ada ulasan




















































































































































