Nito EV Charger

Sebelum PPN:
Rp42.999.900
Spesifikasi
Charging Cable Length (m)Approx. 5
Communication FunctionNone
Depth (mm)120
Environment UsedFor both indoor and outdoor use
Height (mm)755
MaterialStainless steel
Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Charging will start automatically just by plugging the charging connector into the car, and will stop automatically when it is fully charged.
- A simple design that can be installed anywhere.
- Compliant with Ministry of Land, Infrastructure, Transport and Tourism specifications.
Use
High output (6kW, 4.8kW) is also available in the business parking lot.

Ulasan Produk

Tidak ada ulasan