HiKOKI Electric Disk Grinder

Sebelum PPN:
Rp6.999.900 - Rp8.099.900
Spesifikasi
Body MaterialResin
Cord Length (m)2.5
No Load Speed (rpm)10000
Power Consumption (W)1050
Power Cord Length (m)2.5
Rated Usage Time (minute)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use the standard accessory foil washer.
Feature
- Achieves high grinding performance with a maximum output of 1600W
- The side handle can be mounted in 3 directions
- Review of the internal structure of the main body has achieved high dust resistance
- Equipped with a brake function
- Equipped with soft start, restart prevention function, kickback reduction system, and overload protection function
- Constant speed control prevents rotation speed from dropping even under high load
- No need to replace carbon brushes
Use
- Deburring and finishing of iron, bronze, aluminum castings, etc., grinding of welded and fused parts, and rust removal
- Brushing the base of painted surfaces, removing rust, and removing paint
- Cutting, grooving, and grinding of mild steel materials, tiles, stones, concrete, etc.

Ulasan Produk

Tidak ada ulasan