FPS Daiichi Sangyo Portable Sprayer

Sebelum PPN:
Rp7.999.900
Spesifikasi
Battery Voltage/Capacity (V/mAh)20/2500
Capacity (L)1.8
Charging Time (hour)Approximately 3
Driving Noise (dB)90
Injection Distance (m)Approximately 3
MaterialResin
Motor Output Power (W)129
Operating Time (minute)Approximately 30
Size (mm)W350xD150xH300 (including tank)
Spray Amount (ml/minute)Approximately 70
Tank Capacity (L)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A cordless sprayer that automatically sprays a chemical solution reduces the burden on the user and can disinfect viruses and bacteria quickly and efficiently.
- Easy cordless, lightweight, compact and easy to handle.
- Easy operation to start by turning on the switch.
- Can be used in a wide range of applications, including deodorants and repellent sprays.
- 1.8L tank with scale convenient for dilution.

Ulasan Produk

Tidak ada ulasan