KWK Battery-powered Bite Greasing Machine

Sebelum PPN:
Rp5.299.900
Spesifikasi
Discharge Amount (cm³/time)0.05 to 0.35
Discharge Pressure (MPa)2.94
Grease Capacity (g)60
Height (mm)149
Lubrication Cycle (hour)1.2.4.8
Number of Greasing170 to 1200 times
Power SupplyDC4.5V, AA batteries x 3 (sold separately)
Width (mm)104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be sure to use alkaline batteries.
- Please replace the battery when replacing the grease cartridge.
- 60g cartridge grease is sold separately.
Feature
- Economical and easy installation as no piping or electrical wiring is required.
- The greasing interval can be set using the built-in timer.
- The operating time can be set from 1 to 7 seconds, so the amount of lubrication can be set.
- Microcomputer control allows you to reliably supply the appropriate amount of grease at regular intervals.
- Cartridge type convenient for replenishing grease, so you can rest assured that there will be no contamination by foreign matter such as dirt.
Use
For lubrication points where it is difficult to lubricate manually, such as in high places or dangerous areas.

Ulasan Produk

Tidak ada ulasan