HEIKO Acrylic Display M

Sebelum PPN:
Rp90.900
Spesifikasi
Depth (mm)80
Height (mm)100
MaterialAcrylic
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
4-It is an acrylic accessory stand.
- In addition to bags, pouches, wallets, etc., it can also be used to display handmade miscellaneous goods, gift boxes, etc. depending on the size.
- Transparent acrylic does not interfere with exhibits, creates a sense of luxury, and improves the appearance of products.

Ulasan Produk

Tidak ada ulasan