Astori Speedy Lab

Sebelum PPN:
Rp229.999.900
Spesifikasi
Dimensions (mm)230x230x205
Measurement Accuracy (%)Fat : ± 0.06; Lactose : ± 0.20; Proteins : ± 0.15; Dry matter (SNF) : ± 0.15
Measurement Accuracy (kg/m³)Density : ± 0.3
Measurement Range (%)Fat : from 0.01 to 45.00; Lactose : from 0.01 to 6.00; Proteins : from 2.00 to 7.00; Dry matter (SNF) : from 3.00 to 40.00
Measurement Range (kg/m³)Density : from 1015 to 1160
Power Consumption (W)30
Power Supply (V/Hz)12 DC for 110/220 AC voltage - 50/60. Car plug available upon request
Sample Volume (ml)5 (milk and whey); 7 (cream)
Working Conditionstemperature from 10°C to 35°C; RH from 30% to 80%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Analysis of fat, proteins, lactose, density and dry matter (SNF) in different kinds of milk, cream and whey samples
- New and user-friendly interactive menu for analyses and calibrations
- Simple calibration procedure, by keyboard or by a PC, for 3 different kinds of samples
- Results in about 60 seconds, without the need of the operator's presence
- Preparation, homogenization and heating of samples are unnecessary
- No need of consumables or chemicals
- Aspiration of the sample from every kind of container by means of a precision pump
- Extendable sampling pipe
- Separation of the inlet channel of the sample from the outlet one of the waste: total absence of carry-over
- Calibration and data-handling software included
- Certification according to Russian GOSS Institute‍

Ulasan Produk

Tidak ada ulasan