Spesifikasi
| Aluminium Block Only Dimensions (WxHxD) (inch) | 9.1x5.5x16.5 |
|---|---|
| Aluminium Block Only Dimensions (WxHxD) (mm) | 230x140x420 |
| Construction Material | Epoxy painted with chemical resistant coating |
| Countdown | Digital readout |
| Digestion Time Range (minute) | 1 to 999 |
| Dimensions (WxHxD) (inch) | 9.1x17.2x16.5 |
| Dimensions (WxHxD) (mm) | 230x690x420 |
| Heating Places | 18-position |
| Power (W) | 1150 |
| Precision Of The Heating Block Temperature (°C) | ±0.5 |
| Selectable Language | EN, IT |
| Selectable Ramp | Up to 4 per program |
| Set Temperature | Digital readout in °C or °F |
| Size of Tube (ml) | 100 test tubes (Ø26) |
| Stability Of The Heating Block Temperature (°C) | ±0.5 |
| Temperature Calibration | Automatic |
| Temperature Range (°C) | Ambient to 450 |
| Temperature Range (°F) | Ambient to 842 |
| Time Selection | 1 minute steps |
| Weight (lbs) | 24.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DK 18/26 Digestion Unit
Kjeldahl Digestion Units with 18-position aluminum heating block that offers an excellent thermal homogeneity for micro-kjeldahl applications.
Thermal homogeneity and precision
The DK 18/26 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450 °C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: ±0.5°C at all selectable temperatures.
The DK 18/26 Series guarantees accuracy and repeatability. The DK 18/26 performs batch digestion of up to 18 samples with 100 ml test tubes - Ø 26 mm, reducing the energy consumption (-13% compared to the previous series). Low energy consumption provides lower costs of analysis and limits CO2 release.
Space saving design
The design of the DK series has been carefully engineered to allow laboratories to save valuable space under the hood.
DK Digesters have very compact dimensions: the new aluminum heating block has been lowered and the vertical proportions allow to free precious space in the laboratory.
The structure is made of stainless steel that has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress.
The aluminum block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicals.
Easy-to-use with the intuitive digital interface
The bright digital display provides maximum visibility and easy-to-read information.
The instrument is operated with 4 keys to navigate the menu options and program the digestions in a simple and fast way.
Through the intuitive graphic display it is possible to set up to 20 methods with 4 temperature ramps.
Acoustic signals inform the operator of the completion of the analysis facilitating the daily use of the digester.
The inclination of the front panel protects it from chemical spillage at high temperatures.
Fume Neutralization System
For applications where the digestion process produces fumes, acid gases or corrosive substances, the below specific accessory is strongly recommended:
KS 1000 Scrubber neutralizes all the fumes
TEMS™ Technology
DK Series Kjeldahl digestion units work with the innovative TEMS™ benefits, for huge savings.
Time Saving: rapid heating reduces wasted time
Energy Saving: limited energy consumption thus cutting CO2 emissions
Money Saving: cost reduction for each analysis
Space Saving: the narrow footprint saves valuable laboratory bench space
Kjeldahl Digestion Units with 18-position aluminum heating block that offers an excellent thermal homogeneity for micro-kjeldahl applications.
Thermal homogeneity and precision
The DK 18/26 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450 °C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: ±0.5°C at all selectable temperatures.
The DK 18/26 Series guarantees accuracy and repeatability. The DK 18/26 performs batch digestion of up to 18 samples with 100 ml test tubes - Ø 26 mm, reducing the energy consumption (-13% compared to the previous series). Low energy consumption provides lower costs of analysis and limits CO2 release.
Space saving design
The design of the DK series has been carefully engineered to allow laboratories to save valuable space under the hood.
DK Digesters have very compact dimensions: the new aluminum heating block has been lowered and the vertical proportions allow to free precious space in the laboratory.
The structure is made of stainless steel that has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress.
The aluminum block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicals.
Easy-to-use with the intuitive digital interface
The bright digital display provides maximum visibility and easy-to-read information.
The instrument is operated with 4 keys to navigate the menu options and program the digestions in a simple and fast way.
Through the intuitive graphic display it is possible to set up to 20 methods with 4 temperature ramps.
Acoustic signals inform the operator of the completion of the analysis facilitating the daily use of the digester.
The inclination of the front panel protects it from chemical spillage at high temperatures.
Fume Neutralization System
For applications where the digestion process produces fumes, acid gases or corrosive substances, the below specific accessory is strongly recommended:
KS 1000 Scrubber neutralizes all the fumes
TEMS™ Technology
DK Series Kjeldahl digestion units work with the innovative TEMS™ benefits, for huge savings.
Time Saving: rapid heating reduces wasted time
Energy Saving: limited energy consumption thus cutting CO2 emissions
Money Saving: cost reduction for each analysis
Space Saving: the narrow footprint saves valuable laboratory bench space
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
