Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Mitech MHBRVU-187.5 II advanced optical hardness tester operates on the mechanical principle of a diamond or spherical cemented carbide indenter pressing into the sample surface to produce indentation. It enables the measurement of Brinell, Rockwell, and Vickers hardness for different materials by measuring the depth or diameter of the indentation.
With its novel appearance and full range of features, this tester allows direct reading of Rockwell hardness values via the optical projection screen, while Vickers and Brinell hardness values require reference to a table.
Easy to operate, it meets the needs of users for various hardness testing applications. Widely used in metal processing and manufacturing, failure analysis of various metal materials, as well as in educational and research institutions, it is a new multifunctional testing instrument for researching and testing the hardness of metals and some non-metallic materials.
With its novel appearance and full range of features, this tester allows direct reading of Rockwell hardness values via the optical projection screen, while Vickers and Brinell hardness values require reference to a table.
Easy to operate, it meets the needs of users for various hardness testing applications. Widely used in metal processing and manufacturing, failure analysis of various metal materials, as well as in educational and research institutions, it is a new multifunctional testing instrument for researching and testing the hardness of metals and some non-metallic materials.
Feature
- Equipped with Brinell, Rockwell, and Vickers three hardness test indenters, providing comprehensive testing capabilities for both metal and non-metallic materials.- High-end optical projection screen displays hardness values, ensuring easy readability and simple operation.
- Semi-automatic control of test force loading, holding, and unloading, ensuring high efficiency.
- Adjustable cold light source measurement system allows for precise adjustment of light source strength through the adjustment handwheel.
- Equipped with a high-performance carbide indenter with high hardness, wear resistance, and good toughness. It also provides high temperature and corrosion resistance, ensuring accurate, stable, and reliable test results.
- Seven test forces provide a wider testing range and higher accuracy.
- Diamond indenter ensures durability and accuracy.
- High magnification optical sensing system and high precision photoelectric sensing technology ensure accurate test point positioning and more precise test results.
- Compliant with GB/T230, GB/T231, GB/T4340, JJG144-1999, ISO 6508, ASTM E 10, ASTM E92, ASTM E18, ASTM E384, ASTM E103, and other relevant domestic and international standards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
