Spesifikasi
| Color | Black |
|---|---|
| IP Camera Input | 8 Channels |
| Power Supply (V) | DC 12 (1.5A) |
| Video In | 8 Channels |
| Video Out | 1 HDMI/1 VGA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
System
* IP Camera Input: 8 Channels
* Wired Maximum Input: 40Mbps
* Wireless Maximum Input: 16Mbps
* Operation Display: WEB/GUI/Imou Life App
Recoding & Decoding
* Compression: H.265+/H265/H.264+/H.264
* Audio Compression: G.711A/G.711U/PCM/G726
Video
* Video In: 8 Channels
* Video Out: 1 HDMI/1 VGA
Function
* Recoder Mode: Manual/Alarm/Motion detection/Schedule
* Backup Mode: USB Device
* Playback: 1/4
* Storage: Up to 8TB HDD/Cloud Storage
* Multi-screen Display: 4ch: 1/4
8ch: 1/4/8/9
Network
* ONVIF Profiles T/S/G, CGI, SDK
* Imou Life App: iOS, Android
* Wi-Fi: IEEE802.11b/g/n, 100m Open Field
* Internal Dual-antenna, 2×2 MIMO
General
* Power Supply: DC12V 1.5A
* Power Consumption: ≤10W(without HDD)
* Operationg Conditions: -10°C~+45°C(+14°F~+104°F)
* 10℅~90℅RHDimensions(W×L×H): 260.3mm×247.3mm×44.7mm
* Net Weight: 0.824kg(1.82lb)
* Certification: CE/FCC
Isi Paket :
1x wireless NVR
1x quick start guide
1x power adaptor
1x network cable
1x screw package
1x mouse
* IP Camera Input: 8 Channels
* Wired Maximum Input: 40Mbps
* Wireless Maximum Input: 16Mbps
* Operation Display: WEB/GUI/Imou Life App
Recoding & Decoding
* Compression: H.265+/H265/H.264+/H.264
* Audio Compression: G.711A/G.711U/PCM/G726
Video
* Video In: 8 Channels
* Video Out: 1 HDMI/1 VGA
Function
* Recoder Mode: Manual/Alarm/Motion detection/Schedule
* Backup Mode: USB Device
* Playback: 1/4
* Storage: Up to 8TB HDD/Cloud Storage
* Multi-screen Display: 4ch: 1/4
8ch: 1/4/8/9
Network
* ONVIF Profiles T/S/G, CGI, SDK
* Imou Life App: iOS, Android
* Wi-Fi: IEEE802.11b/g/n, 100m Open Field
* Internal Dual-antenna, 2×2 MIMO
General
* Power Supply: DC12V 1.5A
* Power Consumption: ≤10W(without HDD)
* Operationg Conditions: -10°C~+45°C(+14°F~+104°F)
* 10℅~90℅RHDimensions(W×L×H): 260.3mm×247.3mm×44.7mm
* Net Weight: 0.824kg(1.82lb)
* Certification: CE/FCC
Isi Paket :
1x wireless NVR
1x quick start guide
1x power adaptor
1x network cable
1x screw package
1x mouse
Ulasan Produk
Tidak ada ulasan




















































































































































