MSA V-Gard 930 Non-Vented Helmet

Sebelum PPN:
Rp1.399.900
Spesifikasi
Shell MaterialABS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-static assembly; certified electrostatic-INERIS for use in ATEX/explosive environments
Made of ABS for strength and lateral crush protection (LD option)
Modern, dynamic with sports-styled shell
Channel around the perimeter of the helmet diverts rain and debris from the user
Protection against molten metal (MM option)
Electrically insulating helmets meeting EN 397 440 V AC and EN 50365 1000 V AC
6-point Fas-Trac® III ratchet suspension with premium washable and replaceable sweatband
Balance and stability with the lower nape strap
Ratchet offers smooth rotation
Easy grip knob adjustable even with gloves on
Three levels of nape height adjustment give superior nape fit
Integrated over spectacles fit over most corrective lenses by sliding the suspension, and offer premium anti-fog and anti-scratch (EN166 K+N option)
Intelligent adjustment and innovative rubber seal to ensure gap-free eye protection on the face
Grip area with a rail system for quick and easy lens stowing even with gloves
Certified by CE notified body APAVE (0082) according to:
EN397:2012, industrial safety helmets with options very low temperature (-30°C), lateral deformation (LD), molten metal (MM), 440V AC (electrical insulation)
Also tested at -40°C (GOST)
EN 50365 electrical class 0 nominal voltage up to 1000 V A.C. and 1500 V D.C.

Ulasan Produk

Tidak ada ulasan