VISION NVR IP Camera Inputs
#Grup produk P111662326
Sebelum PPN:
Rp9.599.900 - Rp389.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 46171621 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Network Video Recorder Internal Memory Capacity Not Applicable Number of IP Camera Inputs 8 Output Type HDMI RCA VGA Includes Central Management Software Recording Resolution 1080p 12MP 2CIF 3MP 4MP 5MP 6MP 720p 8MP 960p CIF D1 Overall Depth 12 3/8 in Overall Height 1 3/4 in Overall Width 15 in Recording Modes Continuous Manual Motion Schedule Sensor Features Multiple Video Search Options Smart Search for Quick Retrieval of Footage Input Type RCAUlasan Produk
Tidak ada ulasan




















































































































































