Spesifikasi
| Approval | UL 60730-1 standard, CuL, CE, C-tick |
|---|---|
| Frequency (Hz) | 50/60 |
| High Setpoint Limit | An irreversible high limit setpoint can be configured to meet local code requirements |
| Operating & Storage Temperature Ambient Rating (°C) | -40 to 52 @50Hz; -40 to 60 @60Hz |
| Power (V AC) | 24, 120, or 240 |
| Power Consumption (VA) | Max. 8 (at 50Hz); Max. 10 (at 50Hz) |
| Relative Humidity | 5% to 95% non-condensing |
| Sensed Temperature Limits (°C) | -51 to 132 |
| Setpoint Range (°C) | -40 to 120 |
| Time Clock | Two settable time periods per day are standard on all models |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The T775 electronic stand-alone controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.
Relay Contact Output Ratings (N.O. and N.C.):
- 1/2 hp; 9.8 AFL, 58.8 ALR @ 120 Vac
- 1/2 hp; 4.9 AFL, 29.4 ALR @ 240 Vac
- 125 VA pilot duty @ 120/240 Vac
- 10A @ 24 Vac (resistive)
Modulating Outputs:
- 0-10 Vdc; drive a minimum of 2,000 Ohms
- 2-10 Vdc; drive a minimum of 2,000 Ohms
- 4-20 mA; drive a maximum of 600 Ohms
- Electronic Series 90; requires 340 Ohm resistor (included) across terminals R and W
- Floating
Relay Contact Output Ratings (N.O. and N.C.):
- 1/2 hp; 9.8 AFL, 58.8 ALR @ 120 Vac
- 1/2 hp; 4.9 AFL, 29.4 ALR @ 240 Vac
- 125 VA pilot duty @ 120/240 Vac
- 10A @ 24 Vac (resistive)
Modulating Outputs:
- 0-10 Vdc; drive a minimum of 2,000 Ohms
- 2-10 Vdc; drive a minimum of 2,000 Ohms
- 4-20 mA; drive a maximum of 600 Ohms
- Electronic Series 90; requires 340 Ohm resistor (included) across terminals R and W
- Floating
Warning
The T775 is an operating control, not a limit or safety control. If used in applications requiring safety or limit controls, a separate safety or limit control device is required.Feature
- Easy-To-Use Graphical Interface. Operating the new T775 is easy and the intuitive programming will save you time on every job. Each model includes a keypad lockout.- NEMA 4X Enclosure Option. Certain models are offered with NEMA 4X enclosures to protect them from water and corrosion for installations like washdown areas, animal confinement areas, swimming pools and other similar locations.
- Internal Time Clock Scheduler. The Setback and Disable Output options, controlled by the built-in scheduler or digital input, will help save energy during unoccupied times and give you more control of the equipment without needing to purchase an additional time clock. Run times can be displayed for the first 4 relay outputs.
- Up To Two Independent Modulating Outputs. Each output can be individually configured for 0-10 Vdc, 2-10 Vdc, 4-20 mA or Series 90.
- Modulating High Or Low Limit Control. To protect your equipment from freezing or overheating, models offering this feature give you the ability to adjust your control temperature at Sensor A to protect equipment at Sensor B. The control adjusts its modulating output to prevent exceeding the user-entered High (Heat mode) or Low (Cool mode) limit for Sensor B.
- Optional Configurable Integral And Derivative Times. Standard on every device, this feature delivers pinpoint (PI or PID) control on modulating outputs set up by default to behave just like the previous T775 Series 1000, but now you can adjust reaction times and behavior, giving you more control. Anti-integral wind-up is standard.
- Reset Models With Simplified Setup. Reset program ming is easy. Simply enter the high and low control temper atures and the corresponding high and low outdoor temperatures. As your outside temperature gets colder, the setpoint temperature automatically adjusts to save energy.
- Configurable Minimum Off Time If needed, setting a minimum off time can protect equipment and reduce the need for a separate time delay device.
- Sensor Calibration Calibrate input sensors up to +/-10° F (+/-6° C) for temperature and up to +/-10% of range for other sensors (e.g pressure, humidity) to compensate for resistance drops in longer sensor wire runs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
