Instruments Direct Test Strip Peroxide (Strip Uji)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Maximum Measurement (ppm)100
MultiparameterSingle
Strip TypePeroxide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Peroxide Test Strips
From Instruments Direct, a pack of individual peroxide test strips designed for measuring the levels of peroxide present in water or a solution. The peroxide strips are made from a plastic section with a sealed test paper in the tip. These testing strips are easy to use and provide accurate results within 10 seconds.

What is Peroxide used for?
Due to its excellent disinfectant and sanitizing properties, peroxide is used in a wide range of industries as an efficient cleaner. It is used to disinfect machinery and clean hard surfaces, peroxide also an effective stain remover.

How to use the Test Strip
- Take a single testing strip and briefly dip the end into the solution or sample of water to be tested.
- Remove strip from solution and carefully shake off any excess liquid
- Expose the indicator tip to the air and wait for ten seconds
- Compare the test strip with the supplied colour chart
- Full range from 0, 1, 3, 10, 50 and 100 ppm. The colour chart goes from white to blue dependant on levels detected.
Feature
- Accurate, rapid results
- Easy and simple to use
- Dip and read in seconds
- Supplied in a compact airtight container
Use
Test strips are generally used to test for any remaining residues after the cleaning process. If the test strips remain white production can continue. If the strips display any indication of blue more cleaning is required. Some of the most common applications and environments for single use test strips are

- Food and Beverage
- Hospitals and laboratories
- The printed circuit board and Semi-conductor manufacturing - etching
- Paper manufacturing - whitens the paper pulp

Ulasan Produk

Tidak ada ulasan