Spesifikasi
| Saw Blade Diameter (mm) | 80-700 |
|---|---|
| Motorcycle | 250 W, 220 V, 50 Hz, 1 PH |
| Rotation Speed (rpm) | 2850 |
| Package Size (mm) | 430x430x345 |
| Rotation Frame Angle (°) | Left 30, Right 45 |
| Sanding Wheel Size (mm) | 125x10x32x8 |
| Sharpening Knife Angle (°) | ±20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This tool is used to sharpen circular saw blades. Initially, the meha can be adjusted using the hand wheel and can rotate with a left rotation angle of 30° and 45° right, making the operation more flexible. This tool can sharpen knives to be sharp again in a short time.
Ulasan Produk
Tidak ada ulasan




















































































































































