AstroAI Tire Gauge
#Grup produk P111540273
Spesifikasi
| Material | Rubber |
|---|---|
| Package Dimensions (inch) | 3.07x2.72x1.26 |
| Power Supply | No Battey Required |
| Range (psi) | 0-60 |
| Size | Long Size |
| Special Features | Large 2inch Glow Dial |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The AstroAI Tire Pressure Gauge is a must-have item for offroading adventurers. Its brass and steel components are protected by a rubber guard that withstands the toll of heavy-duty tire inflation. A 360-degree swivel chuck and rubber hose create an airtight seal for inspecting tires. The included power cords and hose are also longer, ensuring they can reach valves on any vehicle type. This tire pressure gauge is compatible with cars, SUVs, ATVs, RVs, bikes, and motorcycles.
Feature
- Integrated Bleed ButtonReset pressure readings or adjust inflation pressure on the fly
- Brass Body
The brass body construction is built tough to take a beating
- Easy to test
Chuck rotates to find the perfect angle to ensure a secure, airtight seal on a tire's valve stem, 360° swivel chuck and 45° extended tip
Ulasan Produk
Tidak ada ulasan




















































































































































