Hitachi (Home Appliances) Mesin Cuci Dryer Inverter

Sebelum PPN:
Rp17.999.900
Spesifikasi
Capacity (kg)10
ColorVolcanic Gray
Dimension (WxDxH) (mm)598x607x846
Drum Diameter (mm)576
Drum MaterialStainless Steel
Dryer TypeHeat Pump
InterfaceTouch LED Display
Interior IlluminationLED
Lint FilterDouble Layer Combined Filter
Power Consumption (W)800
Water Tank PositionUp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
General Feature:
Direct Drain with Pump; Inverter Motor; Steam & Wear; Anti Allergy/Hygiene Program; Sensor Control; Time Controlled Drying; Environment Friendly Recycled PET Chassis; Reversible Door; Auto Refilling Steam Tank; Child Lock; Timer; Water Tank Full & Clean Condenser Indicator Light; Clean Filter Indicator Light

Ulasan Produk

Tidak ada ulasan