Mitutoyo Signal Digimatic Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Indication error for the entire measuring range (mm)0.003
Measuring Force (N)2.5 or less
Measuring Range (mm)12.7
Minimum Reading (mm)0.001/0.01 (switchable)
Power SupplyDC5-24V (external power supply)
Protection ClassIP54
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeatability (mm)0.002
Return Error (mm)0.003
Series543

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Products that include (with English version calibration certificate) in the product number will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
- This is a measuring device that outputs pass/fail judgment results for detected position data. There is no contact deterioration like with mechanical electrical contact methods.
- The output can be used by directly connecting to external equipment (sequencer, etc.). (Output logic inversion is also possible.) Judgment results are also displayed on the LCD display and two-color LED.
- This measuring instrument has a peak detection function and can also make pass/fail judgments based on peak values ​​and swing amplitudes.
- Position detection is an ABS (absolute) method with an absolute origin, so there is no need to adjust the origin every time the power is turned on, and overspeed errors do not occur.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait