Mitutoyo Linear Gauge Counter (Counter Skala Linear)

Sebelum PPN:
Rp17.999.900 - Rp21.999.900
Spesifikasi
DisplayTolerance judgment = LED display (3 levels = orange, green, red / 5 levels = orange, orange blinking, green, red blinking, red)
Included AccessoriesAC Adapter: No.357651, AC Cable: No.02ZAA000
Input/OutputControl output = open collector, control input = display BANK switching, peak mode, preset, display held, held by axis (open collector or no-voltage contact signal (with/without contact))
Minimum Reading (mm)0.01/0.005/0.001/0.0005/0.0001 (Parameter setting formula)
Operating Temperature Range (°C)0-40 (20-80% RH, non-condensing)
Power Consumption (W)8.4 (MAX700mA) (Please ensure a power supply of 1A or more per unit.)
Power SupplyAttached AC adapter or DC + 12-24V
Quantization Error± 1 count
ROHS Directive (Corresponding to 10 Substances)Correspondence
Series542
Storage Temperature Range (°C)-10 to 50 (20 to 80%RH, non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait